- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 1.88 in Overall Length
| Fitting Type | Flareless Tube Rigid |
| Item Type | Fitting Assembly |
| Hex Size | 5/8 in, 11/16 in |
| Hose I.D. | 5/16 in |
| End Gender 1 | Female |
| End Type 1 | NPTF |
| Overall Length | 1.88 in |
| Style | Crimp |
| Hex Size 1 | 11/16 in |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Origin | Hose to Tube Ftg |
| Thread Size | 9/16-18 |
| Tube O.D. | 3/8 in |
| Compatible Hose | H009, H209, H243, H265, H275, H285, H435, H436, H346 |
| Compatible Tube O.D. | 0.375 |
| Thread Sealant | No |
| End Type 2 | Line/Hose/Tube |
| O.D. | 0.69 in |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size 2 | 5/8 in |
| Series | E Series |
| Hose Cut-Off Factor | 0.96 in |
| Compatible Hose I.D. | 0.313 |
| Threads per Inch | 18 |
| Rigid/Swivel | Rigid |
| Hose Dash Size | 5 |
| Hole Dia. | 0.281 in |
| Weight | 0.1 LB |
| EAN or UPC | 725975022962 |

