- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 1.96 in Overall Length
| Hose I.D. | 1/2 in |
| Finish | Brass |
| Compatible Hose I.D. | 0.5 |
| Compatible Tube O.D. | 0.5 |
| O.D. | 0.875 in |
| Hex Size 1 | 7/8 in |
| Rigid/Swivel | Swivel |
| End Type 1 | SAE 45 |
| Material | Brass |
| End Gender 1 | Female |
| Series | 057 "P" Series |
| Thread Sealant | No |
| Style | Crimp |
| Item Type | Fitting Assembly |
| Hole Dia. | 0.34 in |
| Thread Size | 7/8-14 |
| Hose Cut-Off Factor | 0.99 in |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | Straight |
| Tube O.D. | 1/2 in |
| Overall Length | 1.96 in |
| Weight | 0.0 LB |

