- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.69 in Overall Length
| Material | Carbon Steel |
| Hex Size | 5/8 in, 13/16 in |
| Series | E Series |
| Threads per Inch | 16 |
| Hose I.D. | 1/4 in |
| Height | 0.430 in |
| Hole Dia. | 0.15 in |
| Tube O.D. | 3/8 in |
| Style | Crimp |
| End Gender 1 | Female |
| Thread Sealant | No |
| Rigid/Swivel | Swivel |
| Thread Size | 11/16-16 |
| End Type 1 | MPT |
| Item Type | Fitting Assembly |
| Hex Size 1 | 0.81 in |
| Hose Cut-Off Factor | 1.77 in |
| Hex Size 2 | 13/16 in |
| End Type 2 | Line/Hose/Tube |
| Overall Length | 2.69 in |
| Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
| Fitting Type | 45° Female FOR-SEAL® Swivel Tube Elbow |
| Compatible Hose I.D. | 0.25 |
| Fitting Angle | 45° |
| O.D. | 0.81 in |
| Hose Dash Size | 4 |
| Compatible Tube O.D. | 0.375 |
| Origin | Hose to Tube Ftg |
| Finish | Zinc Clear Trivalent Chromate |
| Weight | 0.135 LB |

