- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.5 in Overall Length
| End Type 2 | Line/Hose/Tube |
| Compatible Tube O.D. | 0.25 |
| Hex Size 2 | 5/8 in |
| Thread Sealant | No |
| Style | Crimp |
| Hose I.D. | 1/4 in |
| Hex Size 1 | 13/16 in |
| End Gender 1 | Male |
| Tube O.D. | 1/4 in |
| Thread Size | 1/4-18 |
| Hose Dash Size | 4 |
| Fitting Angle | Straight |
| Hole Dia. | 0.16 in |
| End Type 1 | NPTF |
| Hose Cut-Off Factor | 1.66 in |
| Compatible Hose I.D. | 0.25 |
| O.D. | 0.57 in |
| Finish | Zinc Clear Trivalent Chromate |
| Rigid/Swivel | Swivel |
| Overall Length | 2.5 in |
| Item Type | Fitting Assembly |
| Series | E Series |
| Material | Carbon Steel |
| Weight | 0.0 LB |

