- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.41 in Overall Length
| Style | Crimp |
| Thread Size | 9/16-18 |
| Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
| Origin | Hose to Tube Ftg |
| Threads per Inch | 18 |
| Tube O.D. | 1/4 in |
| Hex Size | 7/16 in, 11/16 in |
| Hex Size 1 | 0.68 in |
| Hole Dia. | 0.21 in |
| Material | Carbon Steel |
| Hex Size 2 | 0.44 in |
| Hose Dash Size | 4 |
| Compatible Hose I.D. | 0.25 |
| Hose I.D. | 1/4 in |
| Height | 1.800 in |
| End Gender 1 | Female |
| Series | E Series |
| Fitting Type | 90° Female FOR-SEAL® Swivel Long Drop Tube Elbow |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | 90° |
| O.D. | 0.68 in |
| Overall Length | 2.41 in |
| Compatible Tube O.D. | 0.25 |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Cut-Off Factor | 1.57 in |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Rigid/Swivel | Swivel |
| End Type 1 | FOR-SEAL |
| Weight | 0.111 LB |
| EAN or UPC | 725975545492 |

