Weatherhead by Danfoss
04E-74P
British Standard (BSPP) 60° Cone Female Swivel 90° Elbow
Item #100717816
- Crimp Fitting
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Hose Inside Diameter
- 2.99 in Overall Length
| Hose I.D. | 1/4 in |
| Fitting Type | 90° British Standard (BSPP) 60° Cone Female Pipe Swivel Elbow |
| Compatible Hose I.D. | 0.25 |
| Hose Cut-Off Factor | 2.05 in |
| Fitting Angle | 90° |
| Hex E | 7/16 in |
| Series | E Series |
| Finish | Zinc Clear Trivalent Chromate |
| Hose Dash Size | 4 |
| End Type 2 | Line/Hose/Tube |
| Height | 1 1/2 in |
| Tube O.D. | 1/4 in |
| Origin | Hose to Pipe Ftg |
| End Gender 1 | Female |
| Thread Sealant | No |
| Hex Size | 7/16 in, 3/4 in |
| Material | Carbon Steel |
| Compatible Tube O.D. | 0.25 |
| Hex Size 2 | 7/16 in |
| Hex Size 1 | 3/4 in |
| Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
| End Type 1 | BSPP |
| Rigid/Swivel | Swivel |
| Overall Length | 2.99 in |
| Style | Crimp |
| Hex F | 3/4 in |
| Thread Size | G1/4-19 |
| O.D. | 0.75 in |
| Hole Dia. | 0.16 in |
| Item Type | Fitting Assembly |
| Weight | 0.148 LB |
