- Crimp Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/16 in Hose Inside Diameter
- 2.01 in Overall Length
| Overall Length | 2.01 in |
| Hex Size 2 | 1/2 in |
| Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
| Hex Size 1 | 3/4 in |
| End Type 2 | Line/Hose/Tube |
| Origin | Hose to Pipe Ftg |
| End Gender 1 | Female |
| Fitting Angle | Straight |
| Thread Size | G1/4-19 |
| Hex Size | 9/16 in, 11/16 in |
| Item Type | Fitting Assembly |
| Tube O.D. | 1/4 in |
| Material | Carbon Steel |
| Compatible Hose | H209, H243, H265, H275, H285, H435, H436, H346 |
| End Type 1 | BSPP |
| Hose Cut-Off Factor | 1.19 in |
| Series | E Series |
| Hose Dash Size | 4 |
| Compatible Tube O.D. | 0.25 |
| Finish | Zinc Clear Trivalent Chromate |
| Hose I.D. | 3/16 in |
| Hole Dia. | 0.16 in |
| Compatible Hose I.D. | 0.188 |
| Rigid/Swivel | Swivel |
| Thread Sealant | No |
| Style | Crimp |
| O.D. | 0.688 in |
| Weight | 0.06 LB |

