- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.9 in Overall Length
| Series | 039 "K" Series |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| No. of Ends | 2 |
| Item Type | Nipple Assembly |
| Hex Size 2 | 3/8 in |
| Thread Size | 1-11 1/2 |
| Hex Size 1 | 1 in |
| Threads per Inch | 11 1/2 |
| Compatible Hose | H039 |
| End Types | NPT & Hose Barb |
| Plating | Zinc Yellow Dichromate Finish |
| End Type 2 | MPT |
| Application | Suction & Return Lines |
| Rigid/Swivel | Rigid |
| Hose Cut-Off Factor | 1.69 in |
| Hose I.D. | 1 in |
| End Type 1 | Line/Hose/Tube |
| Pipe Size | 1 in |
| Dash Size | 16 |
| Finish | Zinc Clear Trivalent Chromate |
| Fitting Description | Male Pipe Rigid |
| End Size | 1 Hose Barb, 1 NPT(m) |
| Thread Sealant | No |
| Hex Size | 1 3/8 in |
| Overall Length | 3.9 in |
| Weight | 0.514 LB |
| EAN or UPC | 725975057049 |

