Skip to content Skip to navigation menu
Weatherhead by Danfoss03908K-608

03908K-608

039 "K" Series Field Attachable Hose Ends
Item #105682000
  • Field Attachable Fitting
  • Straight Fitting Angle
  • 1/2 in Tube Outside Diameter
Weatherhead by Danfoss03908K-608
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Field Attachable Fitting
  • Straight Fitting Angle
  • 1/2 in Tube Outside Diameter
End Type 2 JIC 37
Dash Size 8
End Gender 2 Female
Item Type Nipple Assembly
Series 039 "K" Series
Tube O.D. 1/2 in
End Type 1 Line/Hose/Tube
Fitting Angle Straight
Thread Sealant No
Finish Zinc Clear Trivalent Chromate
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison