
- Union Tee Fitting Description
- 7/8 in Tube Outer Diameter
- 7/8 in Tube Outer Diameter 1
- 7/8 in Tube Outer Diameter 2
- 1.62 in Length
Material | Carbon Steel |
Height | 1.780 in |
End Type 3 | Line/Hose/Tube |
Fitting Description | Union Tee |
Length | 1.620 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 7/8 in |
Across Wrench Flats | 1 5/16 in |
Tube O.D. 2 | 7/8 in |
Tube O.D. 1 | 7/8 in |
I.D. | 0.718 in |
No. of Ends | 3 |
End Type 1 | Line/Hose/Tube |
Fitting Angle | 90° |
Finish | Dura-Kote |
Weight | 0.867 LB |
