
- Bulkhead Union Fitting Description
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1.57 in Length
Finish | Trivalent Zinc |
Height | 0.560 in |
Material | Brass |
Type | Compression |
Hex Size 1 | 1.125 in |
Fitting Description | Bulkhead Union |
End Type 1 | Line/Hose/Tube |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Tube Outside Diameter | 1/4 in |
Thread Sealant | No |
Length | 1.570 in |
Fitting Type | Adapter |
No. of Ends | 2 |
Weight | 0.091 LB |
EAN or UPC | 725975001967 |
