
- Straight Thread O-Ring Connector Fitting Description
- 3/16 in Tube Outer Diameter 1
- 3/16 in Male Port Size
- 1.04 in Length
- 0.5 in Height
Height | 1/2 in |
Finish | Dura-Kote |
Male Port Size | 3/16 in |
No. of Ends | 2 |
End Type 2 | MPT |
Fitting Angle | Straight |
Material | Carbon Steel |
Fitting Type | Adapter |
Length | 1.040 in |
I.D. | 0.203 in |
End Type 1 | Line/Hose/Tube |
Tube O.D. 1 | 3/16 in |
Fitting Description | Straight Thread O-Ring Connector |
Hex Size 1 | 1.063 in |
Weight | 0.032 LB |
