
- Straight Thread O-Ring Connector Fitting Description
- 7/8 in Tube Outer Diameter 1
- 7/8 in Male Port Size
- 1.79 in Length
- 1.38 in Height
No. of Ends | 2 |
End Type 1 | Line/Hose/Tube |
Fitting Type | Adapter |
Material | Carbon Steel |
Finish | Dura-Kote |
I.D. | 1.344 in |
Tube O.D. 1 | 7/8 in |
Male Port Size | 7/8 in |
Hex Size 1 | 1.063 in |
Length | 1.790 in |
End Type 2 | MPT |
Fitting Description | Straight Thread O-Ring Connector |
Height | 1.380 in |
Fitting Angle | Straight |
Weight | 0.355 LB |
