
- Male Branch Tee Fitting Description
- Tee Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Male Pipe Size
- 1.92 in Length
Fitting Description | Male Branch Tee |
Length | 1.920 in |
Fitting Angle | Tee |
Fitting Type | Tee |
No. of Ends | 3 |
Type | Compression |
End Type 1 | Line/Hose/Tube |
End Type 3 | Line/Hose/Tube |
Material | Carbon Steel |
End Type 2 | MPT |
Height | 1.435 in |
Hex Size 1 | 0.72 in |
Male Pipe Size | 3/8 in |
Thread Sealant | No |
Finish | Dura-Kote |
Tube Outside Diameter | 1/2 in |
Weight | 0.226 LB |
EAN or UPC | 725975001950 |
