
- Male Branch Tee Fitting Description
- Tee Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1.56 in Length
Fitting Type | Tee |
Finish | Brass |
Height | 1.240 in |
Thread Sealant | No |
Tube Outside Diameter | 3/8 in |
End Type 3 | Line/Hose/Tube |
Length | 1.560 in |
End Type 1 | Line/Hose/Tube |
Male Pipe Size | 1/4 in |
End Type 2 | MPT |
Fitting Angle | Tee |
Fitting Description | Male Branch Tee |
Type | Compression |
No. of Ends | 3 |
Hex Size 1 | 0.59 in |
Weight | 0.099 LB |
EAN or UPC | 725975001943 |
