
- Male Branch Tee Fitting Description
- Tee Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 1.32 in Length
No. of Ends | 3 |
Height | 1.110 in |
End Type 2 | MPT |
Hex Size 1 | 0.53 in |
End Type 1 | Line/Hose/Tube |
Material | Brass |
Length | 1.320 in |
Fitting Angle | Tee |
Tube Outside Diameter | 5/16 in |
End Type 3 | Line/Hose/Tube |
Thread Sealant | No |
Fitting Type | Tee |
Male Pipe Size | 1/8 in |
Fitting Description | Male Branch Tee |
Type | Compression |
Weight | 0.066 LB |
EAN or UPC | 725975001936 |
