
- Male Branch Tee Fitting Description
- Tee Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1.56 in Length
End Type 1 | Line/Hose/Tube |
Type | Compression |
Fitting Type | Tee |
Material | Brass |
Length | 1.560 in |
Height | 1.190 in |
Hex Size 1 | 0.58 in |
Male Pipe Size | 1/4 in |
Finish | Brass |
Thread Sealant | No |
Tube Outside Diameter | 1/4 in |
No. of Ends | 3 |
Fitting Angle | Tee |
Fitting Description | Male Branch Tee |
End Type 2 | Line/Hose/Tube |
End Type 3 | MPT |
Weight | 0.101 LB |
EAN or UPC | 725975001929 |
