
- Male Run Tee Fitting Description
- Tee Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1.69 in Length
Hex Size 1 | 0.575 in |
End Type 2 | MPT |
Fitting Type | Tee |
Male Pipe Size | 1/4 in |
End Type 1 | Line/Hose/Tube |
Fitting Description | Male Run Tee |
No. of Ends | 3 |
Length | 1.690 in |
Tube Outside Diameter | 3/8 in |
Type | Compression |
End Type 3 | Line/Hose/Tube |
Thread Sealant | No |
Height | 1.060 in |
Fitting Angle | Tee |
Material | Brass |
Weight | 0.096 LB |
EAN or UPC | 725975001882 |
