
- Male Run Tee Fitting Description
- Tee Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 1.38 in Length
Height | 0.650 in |
Hex Size 1 | 0.47 in |
Fitting Type | Tee |
Tube Outside Diameter | 1/4 in |
Type | Compression |
No. of Ends | 3 |
Material | Brass |
Length | 1.380 in |
Thread Sealant | No |
Finish | Brass |
Male Pipe Size | 1/8 in |
Fitting Angle | Tee |
End Type 2 | MPT |
Fitting Description | Male Run Tee |
End Type 3 | Line/Hose/Tube |
End Type 1 | Line/Hose/Tube |
Weight | 0.0 LB |
