
- Male Run Tee Fitting Description
- Tee Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 1.31 in Length
End Type 2 | MPT |
Hex Size 1 | 0.47 in |
Length | 1.310 in |
No. of Ends | 3 |
Fitting Description | Male Run Tee |
Fitting Angle | Tee |
Thread Sealant | No |
Tube Outside Diameter | 3/16 in |
Height | 0.878 in |
Fitting Type | Tee |
Type | Compression |
End Type 1 | Line/Hose/Tube |
Finish | Brass |
End Type 3 | Line/Hose/Tube |
Male Pipe Size | 1/8 in |
Material | Brass |
Weight | 0.061 LB |
EAN or UPC | 725975001844 |
