
- 90° Female Elbow Fitting Description
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.75 in Length
Length | 3/4 in |
Hex Size 1 | 0.58 in |
End Type 2 | FPT |
No. of Ends | 2 |
Thread Sealant | No |
Fitting Type | Elbow |
Fitting Description | 90° Female Elbow |
Tube Outside Diameter | 1/4 in |
Female Pipe Size | 1/8 in |
Height | 0.510 in |
Type | Compression |
Fitting Angle | 90° |
End Type 1 | Line/Hose/Tube |
Weight | 0.047 LB |
EAN or UPC | 725975001790 |
