
- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1 in Length
Hex Size 1 | 0.72 in |
Male Pipe Size | 1/4 in |
Tube Outside Diameter | 1/2 in |
End Type 2 | MPT |
No. of Ends | 2 |
End Gender 1 | Male |
Fitting Type | Elbow |
Thread Sealant | No |
End Type 1 | Line/Hose/Tube |
End Gender 2 | Male |
Fitting Description | 90° Male Elbow |
Material | Brass |
Height | 0.840 in |
Finish | Brass |
Fitting Angle | 90° |
Length | 1 in |
Type | Compression |
Weight | 0.133 LB |
EAN or UPC | 725975001721 |
