
- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Male Pipe Size
- 1.15 in Length
Tube Outside Diameter | 1/2 in |
Finish | Brass |
End Type 1 | Line/Hose/Tube |
Fitting Description | 90° Male Elbow |
Length | 1.150 in |
End Gender 2 | Male |
Thread Sealant | No |
Material | Brass |
Fitting Type | Elbow |
Hex Size 1 | 0.72 in |
No. of Ends | 2 |
Type | Compression |
End Type 2 | MPT |
Male Pipe Size | 3/8 in |
Height | 0.950 in |
End Gender 1 | Male |
Fitting Angle | 90° |
Weight | 0.148 LB |
EAN or UPC | 725975001714 |
