
- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Male Pipe Size
- 1.44 in Length
Length | 1.440 in |
Fitting Description | 90° Male Elbow |
Tube Outside Diameter | 3/8 in |
End Gender 1 | Male |
Material | Brass |
End Gender 2 | Male |
Fitting Angle | 90° |
No. of Ends | 2 |
Male Pipe Size | 1/2 in |
End Type 2 | MPT |
Finish | Brass |
Hex Size 1 | 0.88 in |
End Type 1 | Line/Hose/Tube |
Height | 1.490 in |
Fitting Type | Elbow |
Thread Sealant | No |
Type | Compression |
Weight | 0.179 LB |
EAN or UPC | 725975001691 |
