
- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Male Pipe Size
- 0.94 in Length
Fitting Angle | 90° |
Type | Compression |
Fitting Description | 90° Male Elbow |
Male Pipe Size | 3/8 in |
Height | 0.850 in |
End Type 2 | NPTF |
Tube Outside Diameter | 3/8 in |
End Type 1 | Line/Hose/Tube |
Hex Size 1 | 0.75 in |
End Gender 2 | Male |
Thread Size | 9/16-24 |
Thread Sealant | No |
Material | Brass |
Length | 0.940 in |
End Gender 1 | Male |
No. of Ends | 2 |
Fitting Type | Elbow |
Finish | Brass |
Weight | 0.137 LB |
EAN or UPC | 725975001684 |
