
- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.71 in Length
Finish | Brass |
End Gender 1 | Male |
Height | 0.730 in |
End Type 1 | Line/Hose/Tube |
Thread Sealant | No |
No. of Ends | 2 |
Fitting Angle | 90° |
Material | Brass |
End Gender 2 | Male |
Fitting Description | 90° Male Elbow |
Type | Compression |
Hex Size 1 | 0.58 in |
End Type 2 | MPT |
Fitting Type | Elbow |
Male Pipe Size | 1/8 in |
Length | 0.710 in |
Tube Outside Diameter | 3/8 in |
Weight | 0.05 LB |
EAN or UPC | 725975001677 |
