
- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 0.93 in Length
Height | 3/4 in |
End Type 1 | Line/Hose/Tube |
Type | Compression |
Fitting Description | 90° Male Elbow |
End Gender 2 | Male |
Male Pipe Size | 1/4 in |
Material | Brass |
End Type 2 | NPTF |
Thread Size | 9/16-24 |
End Gender 1 | Male |
No. of Ends | 2 |
Tube Outside Diameter | 3/8 in |
Finish | Brass |
Length | 0.930 in |
Fitting Angle | 90° |
Fitting Type | Elbow |
Hex Size 1 | 0.59 in |
Thread Sealant | No |
Weight | 0.073 LB |
EAN or UPC | 725975001660 |
