
- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 0.84 in Length
Hex Size 1 | 0.58 in |
Fitting Description | 90° Male Elbow |
Thread Sealant | No |
No. of Ends | 2 |
Fitting Type | Elbow |
End Type 1 | MPT |
Height | 0.760 in |
Male Pipe Size | 1/4 in |
Tube Outside Diameter | 5/16 in |
Fitting Angle | 90° |
Type | Compression |
End Gender 2 | Male |
Material | Brass |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Male |
Length | 0.840 in |
Weight | 0.064 LB |
EAN or UPC | 725975001653 |
