
- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 5/16 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.75 in Length
Thread Size | 1/2-24 |
No. of Ends | 2 |
Length | 3/4 in |
Fitting Description | 90° Male Elbow |
Material | Brass |
End Gender 2 | Male |
End Gender 1 | Male |
Male Pipe Size | 1/8 in |
End Type 2 | NPTF |
Tube Outside Diameter | 5/16 in |
Temperature Range [Min] | -65 °F |
Temperature Range [Max] | 250 °F |
Hex Size 1 | 0.58 in |
Height | 0.620 in |
Thread Sealant | No |
Fitting Type | Elbow |
Fitting Angle | 90° |
End Type 1 | UNS |
Finish | Brass |
Type | Compression |
Weight | 0.052 LB |
EAN or UPC | 725975001646 |
