
- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.96 in Length
Fitting Angle | 90° |
Material | Brass |
Length | 0.960 in |
Hex Size 1 | 0.22 in |
Tube Outside Diameter | 1/4 in |
End Gender 2 | Male |
End Type 1 | Line/Hose/Tube |
Fitting Type | Elbow |
Type | Compression |
Height | 0.600 in |
End Type 2 | MPT |
Finish | Brass |
No. of Ends | 2 |
Thread Sealant | No |
End Gender 1 | Male |
Fitting Description | 90° Male Elbow |
Male Pipe Size | 1/8 in |
Weight | 0.042 LB |
EAN or UPC | 725975001622 |
