
- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.9 in Length
Fitting Type | Elbow |
Thread Sealant | No |
Type | Compression |
Male Pipe Size | 1/8 in |
Material | Brass |
End Type 2 | MPT |
Length | 0.900 in |
Finish | Brass |
Fitting Angle | 90° |
Height | 0.810 in |
End Type 1 | Line/Hose/Tube |
Hex Size 1 | 0.21 in |
No. of Ends | 2 |
End Gender 1 | Male |
Tube Outside Diameter | 3/16 in |
Fitting Description | 90° Male Elbow |
End Gender 2 | Male |
Weight | 0.038 LB |
EAN or UPC | 725975001615 |
