
- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 1/8 in Tube Outside Diameter
- 1/16 in Male Pipe Size
- 0.67 in Length
Height | 0.590 in |
Tube Outside Diameter | 1/8 in |
End Type 1 | Line/Hose/Tube |
Male Pipe Size | 1/16 in |
End Type 2 | MPT |
Fitting Angle | 90° |
Fitting Type | Elbow |
Finish | Brass |
End Gender 1 | Male |
Fitting Description | 90° Male Elbow |
No. of Ends | 2 |
End Gender 2 | Male |
Thread Sealant | No |
Type | Compression |
Hex Size 1 | 0.35 in |
Material | Brass |
Length | 0.670 in |
Weight | 0.027 LB |
EAN or UPC | 725975001608 |
