
- 90° Male Elbow Fitting Description
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Male Pipe Size
- 1.37 in Length
Type | Compression |
Fitting Description | 90° Male Elbow |
Hex Size 1 | 0.895 in |
Material | Brass |
End Type 2 | MPT |
Finish | Brass |
End Gender 1 | Male |
Height | 1.060 in |
Thread Sealant | No |
Length | 1.370 in |
Fitting Type | Elbow |
Fitting Angle | 90° |
No. of Ends | 2 |
Tube Outside Diameter | 5/8 in |
End Gender 2 | Male |
End Type 1 | Line/Hose/Tube |
Male Pipe Size | 1/2 in |
Weight | 0.239 LB |
EAN or UPC | 725975001745 |
