
- Male Connector Fitting Description
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Male Pipe Size
- 1.41 in Length
Length | 1.410 in |
Male Pipe Size | 1/2 in |
End Type 1 | Line/Hose/Tube |
Hex Size 1 | 0.813 in |
End Type 2 | MPT |
Height | 0.880 in |
Fitting Type | Adapter |
Thread Sealant | No |
Type | Compression |
No. of Ends | 2 |
Fitting Description | Male Connector |
Fitting Angle | Straight |
Tube Outside Diameter | 1/2 in |
Weight | 0.138 LB |
EAN or UPC | 725975001547 |
