
- Male Connector Fitting Description
- Straight Fitting Angle
- 1.22 in Length
Fitting Type | Adapter |
No. of Ends | 2 |
Fitting Angle | Straight |
Length | 1.220 in |
Height | 0.690 in |
Hex Size 1 | 1.063 in |
Thread Sealant | No |
End Type 2 | MPT |
Type | Compression |
End Type 1 | Line/Hose/Tube |
Material | Brass |
Finish | Brass |
Thread Size | 1/4-18 |
Fitting Description | Male Connector |
Weight | 0.066 LB |
EAN or UPC | 725975001530 |
