
- Male Connector Fitting Description
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Male Pipe Size
- 1.34 in Length
End Type 1 | UNEF |
End Type 2 | MPT |
No. of Ends | 2 |
Height | 7/8 in |
Thread Size | 9/16-24 |
Fitting Type | Adapter |
Temperature Range [Max] | 250 °F |
End Gender 2 | Male |
Male Pipe Size | 1/2 in |
Material | Brass |
Fitting Description | Male Connector |
Temperature Range [Min] | -65 °F |
Finish | Brass |
Length | 1.340 in |
Type | Compression |
Tube Outside Diameter | 3/8 in |
End Gender 1 | Female |
Fitting Angle | Straight |
Hex Size 1 | 1.063 in |
Thread Sealant | No |
Weight | 0.1 LB |
EAN or UPC | 725975001509 |
