
- Male Connector Fitting Description
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Male Pipe Size
- 1.156 in Length
Fitting Angle | Straight |
Height | 0.688 in |
Thread Size | 9/16-24 |
Length | 1.156 in |
Tube Outside Diameter | 3/8 in |
Temperature Range [Max] | 250 °F |
Finish | Brass |
No. of Ends | 2 |
Hex Size 1 | 1.063 in |
Type | Compression |
End Gender 1 | Female |
Temperature Range [Min] | -65 °F |
End Gender 2 | Male |
Material | Brass |
End Type 1 | UNEF |
Male Pipe Size | 3/8 in |
Fitting Description | Male Connector |
End Type 2 | NPTF |
Thread Sealant | No |
Fitting Type | Adapter |
Weight | 0.073 LB |
EAN or UPC | 725975001493 |
