
- Male Connector Fitting Description
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.97 in Length
Thread Sealant | No |
End Type 1 | Line/Hose/Tube |
Fitting Type | Adapter |
No. of Ends | 2 |
Hex Size 1 | 1.063 in |
Material | Brass |
Length | 0.970 in |
Male Pipe Size | 1/8 in |
End Type 2 | MPT |
Type | Compression |
Tube Outside Diameter | 3/8 in |
Height | 0.560 in |
Fitting Angle | Straight |
Fitting Description | Male Connector |
Finish | Brass |
Weight | 0.032 LB |
EAN or UPC | 725975001486 |
