
- Male Connector Fitting Description
- Straight Fitting Angle
- 0.91 in Length
Thread Sealant | No |
End Type 1 | Line/Hose/Tube |
Hex Size 1 | 1.063 in |
Thread Size | 5/16 |
No. of Ends | 2 |
Finish | Brass |
Type | Compression |
End Type 2 | MPT |
Height | 1/2 in |
Material | Brass |
Fitting Angle | Straight |
Fitting Type | Adapter |
Fitting Description | Male Connector |
Length | 0.910 in |
Weight | 0.026 LB |
EAN or UPC | 725975001455 |
