
- Male Connector Fitting Description
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Male Pipe Size
- 1.06 in Length
Material | Brass |
Type | Compression |
Fitting Description | Male Connector |
Height | 0.560 in |
Fitting Angle | Straight |
Hex Size 1 | 1.063 in |
Fitting Type | Adapter |
Finish | Brass |
No. of Ends | 2 |
End Type 2 | MPT |
Length | 1.060 in |
Tube Outside Diameter | 1/4 in |
End Type 1 | Line/Hose/Tube |
Male Pipe Size | 1/4 in |
Thread Sealant | No |
Weight | 0.046 LB |
EAN or UPC | 725975001448 |
