
- Male Connector Fitting Description
- Straight Fitting Angle
- 3/16 in Tube Outside Diameter
- 1/8 in Male Pipe Size
- 0.84 in Length
Fitting Description | Male Connector |
Tube Outside Diameter | 3/16 in |
Male Pipe Size | 1/8 in |
Length | 0.840 in |
Fitting Type | Adapter |
Finish | Brass |
Material | Brass |
Thread Sealant | No |
No. of Ends | 2 |
Fitting Angle | Straight |
Type | Compression |
End Type 1 | Line/Hose/Tube |
End Type 2 | MPT |
Hex Size 1 | 1.063 in |
Height | 0.440 in |
Weight | 0.025 LB |
EAN or UPC | 725975001424 |
