
- Male Connector Fitting Description
- Straight Fitting Angle
- 1/8 in Tube Outside Diameter
- 1/16 in Male Pipe Size
- 0.78 in Length
Fitting Angle | Straight |
Material | Brass |
End Type 2 | MPT |
Male Pipe Size | 1/16 in |
Tube Outside Diameter | 1/8 in |
Fitting Type | Adapter |
Thread Sealant | No |
Length | 0.780 in |
End Type 1 | Line/Hose/Tube |
Height | 0.380 in |
No. of Ends | 2 |
Fitting Description | Male Connector |
Type | Compression |
Finish | Brass |
Hex Size 1 | 1.063 in |
Weight | 0.015 LB |
EAN or UPC | 725975001417 |
