
- Male Connector Fitting Description
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Male Pipe Size
- 1.5 in Length
No. of Ends | 2 |
Tube Outside Diameter | 5/8 in |
Type | Compression |
Finish | Brass |
Fitting Description | Male Connector |
End Type 1 | Line/Hose/Tube |
Height | 0.880 in |
Male Pipe Size | 1/2 in |
Fitting Angle | Straight |
Thread Sealant | No |
End Type 2 | MPT |
Fitting Type | Adapter |
Length | 1 1/2 in |
Hex Size 1 | 1.063 in |
Material | Brass |
Weight | 0.127 LB |
EAN or UPC | 725975001554 |
