
- Compression Straightway Fitting Description
- Straight Fitting Angle
- 1.82 in Length
No. of Ends | 2 |
Fitting Description | Compression Straightway |
Type | Compression |
Fitting Type | Adapter |
Temperature Range [Max] | 250 °F |
Height | 1.460 in |
Working Pressure [Max] | 150 psi |
Finish | Brass |
Fitting Angle | Straight |
Thread Sealant | No |
Temperature Range [Min] | -65 °F |
Length | 1.820 in |
Material | Brass |
Hex Size 1 | 1.063 in |
Weight | 0.155 LB |
EAN or UPC | 725975002704 |
