
- Female Connector Fitting Description
- Straight Fitting Angle
- 0.8 in Length
Height | 1.120 in |
Thread Sealant | No |
Fitting Angle | Straight |
No. of Ends | 2 |
Type | Compression |
Finish | Brass |
Fitting Type | Adapter |
Hex Size 1 | 1.063 in |
Fitting Description | Female Connector |
Length | 0.800 in |
Weight | 0.077 LB |
EAN or UPC | 725975001387 |
