
- Female Connector Fitting Description
- Straight Fitting Angle
- 0.844 in Length
Fitting Type | Adapter |
Fitting Angle | Straight |
Type | Compression |
End Type 2 | FPT |
Finish | Brass |
Length | 0.844 in |
End Type 1 | NPTF |
Thread Sealant | No |
No. of Ends | 2 |
Fitting Description | Female Connector |
Height | 0.560 in |
Hex Size 1 | 1.063 in |
Thread Size | 1/8-27 |
Weight | 0.035 LB |
EAN or UPC | 725975001370 |
