
- Female Connector Fitting Description
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/4 in Female Pipe Size
- 1.06 in Length
No. of Ends | 2 |
Fitting Angle | Straight |
Thread Sealant | No |
Height | 0.690 in |
End Type 1 | Line/Hose/Tube |
Tube Outside Diameter | 3/8 in |
Finish | Brass |
Fitting Type | Adapter |
End Type 2 | FPT |
Fitting Description | Female Connector |
Type | Compression |
Female Pipe Size | 1/4 in |
Length | 1.060 in |
Material | Brass |
Weight | 0.058 LB |
EAN or UPC | 725975001363 |
