
- Female Connector Fitting Description
- Straight Fitting Angle
- 0.81 in Length
End Type 2 | FPT |
Thread Sealant | No |
Fitting Angle | Straight |
Height | 0.560 in |
Finish | Brass |
No. of Ends | 2 |
Thread Size | 5/16 |
Type | Compression |
Fitting Description | Female Connector |
Fitting Type | Adapter |
Material | Brass |
Length | 0.810 in |
End Type 1 | Line/Hose/Tube |
Weight | 0.027 LB |
EAN or UPC | 725975001349 |
