
- Female Connector Fitting Description
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/4 in Female Pipe Size
- 1.03 in Length
No. of Ends | 2 |
Female Pipe Size | 1/4 in |
Type | Compression |
Fitting Type | Adapter |
Height | 0.690 in |
Fitting Description | Female Connector |
End Type 2 | FPT |
Length | 1.030 in |
Tube Outside Diameter | 1/4 in |
Finish | Brass |
Material | Brass |
Thread Sealant | No |
End Type 1 | Line/Hose/Tube |
Fitting Angle | Straight |
Hex Size 1 | 0.562 in |
Weight | 0.061 LB |
EAN or UPC | 725975001332 |
