
- Female Connector Fitting Description
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 1/8 in Female Pipe Size
- 0.78 in Length
Material | Brass |
Length | 0.780 in |
Thread Sealant | No |
No. of Ends | 2 |
Tube Outside Diameter | 1/4 in |
Finish | Brass |
Fitting Type | Adapter |
Hex Size 1 | 1.063 in |
Height | 0.560 in |
Female Pipe Size | 1/8 in |
Type | Compression |
Fitting Description | Female Connector |
Fitting Angle | Straight |
End Type 1 | Line/Hose/Tube |
End Type 2 | FPT |
Weight | 0.046 LB |
EAN or UPC | 725975001325 |
